Shop All Cotter Pins
Heritage
Cotter Pin Bow Tie, .12" x 2-3/4", CSZ
Mfr # BTC-120-0437
Zoro # G9087465
product price: $0.25
/ea
Sold in multiples of 50 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Bow Tie
- Basic Material Spring Wire
- Material Grade MB
- Pin Dia. 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # BTC-120-0437
- Zoro # G9087465
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 0.12 in |
Fastener Length | 2 3/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Bow Tie |
Basic Material | Spring Wire |
Material Grade | MB |
Fastener Finish | Clear Zinc Plated |
Item | Cotter Pin Bow Tie,.12" x 2-3/4",CSZ |
Description
Cotter Pin Bow Tie,.12 In. x 2-3/4 In.,CSZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 10 PK (U04100.037.0600)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51000.080.0040)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51060.060.0012)
- SUBURBAN BOLT AND SUPPLY M5 X 20 DOWEL PIN (A4550050020)
- HERITAGE Circle Cotter, .048" x 3/4", SS PL (CCS-048-0750)
- HERITAGE Cotter Pin, 3/16" x 5", SS300 PL (CPS-187-5000)
- HERITAGE Cotter Pin, 5/16" x 6", Carbon Steel, Zinc (CP-312-6000)
- HERITAGE Cotter Pin, 1/4" x 5", Carbon Steel, Zinc (CP-250-5000)
- HERITAGE Cotter Pin T-Head, 1/4" x 1-1/4", CSZ (CPT-250-1250)
- HERITAGE Cotter Pin, 3/8" x 1-3/4", CSZ (CP-375-1750)
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx3" L, PK25 (2UHV7)
- Heritage Cotter Pins