Shop All Cotter Pins
Heritage
Cotter Pin Bow Tie, .091" x 1-7/8", CSZ
Mfr # BTC-091-0312
Zoro # G9087517
product price: $0.21
/ea
Sold in multiples of 120 for $25.20
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Bow Tie
- Basic Material Spring Wire
- Material Grade MB
- Pin Dia. 0.091 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # BTC-091-0312
- Zoro # G9087517
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 0.091 in |
Fastener Length | 1 7/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Bow Tie |
Basic Material | Spring Wire |
Material Grade | MB |
Fastener Finish | Clear Zinc Plated |
Item | Cotter Pin Bow Tie,.091" x 1-7/8",CSZ |
Description
Cotter Pin Bow Tie,.091 In. x 1-7/8 In.,CSZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 30 PK (61812)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, Clear, 12 PK (91330)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1 in W, 1 in H (WWG311000100012)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.019.0150)
- HERITAGE Circle Cotter, .048" x 3/4", SS PL (CCS-048-0750)
- HERITAGE Cotter Pin, 1/4" x 6", Carbon Steel, Zinc (CP-250-6000)
- HERITAGE Cotter Pin, 3/8" x 7", Carbon Steel, Zinc (CP-375-7000)
- HERITAGE Cotter Pin, 3/8"x2-1/2", CSZn (CPY-375-2500)
- HERITAGE Cotter Pin, 1/8" x 5", SS300 PL (CPS-125-5000)
- HERITAGE Cotter Pin, 7/16" x 6", Carbon Steel, Zinc (CP-437-6000)
- MIDWEST FASTENER 3/16" x 2-1/2" 18-8 Stainless Steel Cotter Pins 6PK (74834)
- Heritage Cotter Pins