Shop All Pin Assortments
Heritage
Cotter Pin Asst CSZ Metric 850 pcs.
Mfr # DISP-CPMZ850
Zoro # G9091498
product price: $71.29
/ea
Sold in multiples of 2 for $142.58
$142.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Number of different sizes 17
- Material Carbon Steel
- Basic Material Steel
- Product Type Pins Assortment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DISP-CPMZ850
- Zoro # G9091498
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 17 |
Details
Item | Cotter Pin Asst Carbon Steel Zinc Metric 850 pcs. |
System of Measurement | Metric |
Material | Carbon Steel |
Basic Material | Steel |
Product Type | Pins Assortment |
Number of Pieces | 850 |
Fastener Finish | Zinc |
Type | Cotter |
Contains | 11" x 7" x 2" Divided Stacking Box |
Description
Cotter Pin Asst Carbon Steel Zinc Metric 850 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (112HGFS1)
- FOREVERBOLT Nylon Insert Lock Nut, #10-32, 316 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FB3LN1032P50)
- ZORO SELECT M3 X 20 Spring Pin ISO Steel Plain (5DU57)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07150.040.0040)
- HERITAGE Clevis Pin Universal Asst CSZ 40 pcs. (DISP-CLPU40)
- HERITAGE Cotter Pin Asst CSZ 1500 pcs. (DISP-CP1500)
- ITW BEE LEITZKE Cotter Pin Asst, 18-8,550 Pcs, 7 Sizes (WWG-DISP-CPS550HC)
- HANDI-CHEK Hair Pin Asst CS ZC 276pc (DISP-BPXZ276)
- ZORO SELECT Pin Assortment, Low Carbon Steel, 117 pcs. (CPS1NA99GR)
- G.L. HUYETT Spring Pin, ZC Assort, 50pcs. (DISP-SP50)
- HANDI-CHEK Cotter Pin Asst SS PL 550pc Handi-Chek (DISP-CPS550HC)
- Heritage Pin Assortments