Shop All Cotter Pins
Heritage
Cotter Pin, 7/32" x 2-1/2", CS PL
Mfr # CPP-218-2500
Zoro # G9090061
Sold in multiples of 135 for $36.45
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Standard
- Basic Material Steel
- Pin Dia. 7/32 in
- Fastener Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # CPP-218-2500
- Zoro # G9090061
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 7/32 in |
Fastener Length | 2 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Standard |
Basic Material | Steel |
Fastener Finish | Plain |
Item | Cotter Pin,7/32" x 2-1/2",CS PL |
Description
Cotter Pin,7/32 In. x 2-1/2 In.,CS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 6" L, Steel Yellow Zinc, 10 PK (2578600)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Steel, 1-1/4 in L (UST237608)
- ZORO SELECT Lag Screw, 5/16 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 300 PK (316407LHW)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0003)
- HERITAGE Cotter Pin, 5/32" x 4", Carbon Steel, Zinc (CP-156-4000)
- HERITAGE Cotter Pin, 7/16" x 5", CS PL (CPP-437-5000)
- HERITAGE Circle Cotter, .048" x 3/4", SS PL (CCS-048-0750)
- HERITAGE Cotter Pin, 3/8" x 7", Carbon Steel, Zinc (CP-375-7000)
- HERITAGE Cotter Pin, 1/4" x 5", Carbon Steel, Zinc (CP-250-5000)
- HERITAGE Cotter Pin, 1/4" x 4", CS PL (CPP-250-4000)
- PERFORMANCE TOOL Wilmar PMW5204 1000 Piece Cotter Pin Assortment (PMW5204)
- Heritage Cotter Pins