Shop All Cotter Pins
Heritage
Cotter Pin, 7/16" x 5", CS PL
Mfr # CPP-437-5000
Zoro # G9090527
product price: $1.65
/ea
Sold in multiples of 14 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Standard
- Basic Material Steel
- Pin Dia. 7/16 in
- Fastener Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CPP-437-5000
- Zoro # G9090527
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 7/16 in |
Fastener Length | 5 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Standard |
Basic Material | Steel |
Fastener Finish | Plain |
Item | Cotter Pin,7/16" x 5",CS PL |
Description
Cotter Pin,7/16 In. x 5 In.,CS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0200)
- NELSON STUD WELDING Weld Stud, #10-32, 3/4 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-262-G100)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (1WE39)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.01201303.BO.IAR)
- HERITAGE Cotter Pin, 1/8" x 5", SS300 PL (CPS-125-5000)
- HERITAGE Cotter Pin, 1/4" x 5", Carbon Steel, Zinc (CP-250-5000)
- HERITAGE Cotter Pin, 1/4" x 1-1/4", CS PL (CPP-250-1250)
- HERITAGE Cotter Pin, 1/4" x 5", SS300 PL (CPS-250-5000)
- HERITAGE Cotter Pin, 3/16" x 5", SS300 PL (CPS-187-5000)
- HERITAGE Cotter Pin T-Head, 1/4" x 1-1/4", CSZ (CPT-250-1250)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK50 (WWG-312-3000-LZ)
- Heritage Cotter Pins