Shop All Cotter Pins
Heritage
Cotter Pin, 5/32" x 4", Carbon Steel, Zinc
Mfr # CP-156-4000
Zoro # G9088311
product price: $0.14
/ea
Sold in multiples of 225 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Standard
- Basic Material Steel
- Pin Dia. 5/32 in
- Fastener Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CP-156-4000
- Zoro # G9088311
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Standard |
Basic Material | Steel |
Fastener Finish | Zinc |
Item | Cotter Pin,5/32" x 4",Carbon Steel,Zinc |
Material | Carbon Steel |
Description
Cotter Pin,5/32 In. x 4 In.,Carbon Steel,Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Step Key Stock 2, 3/16 in Top W, 3/32 in Top Step H, 1/4 in Bottom W, 3/32 in Lower Step H (SKO02-2)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L (ZS61614C12)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3-1/2 in L, 10 PK (FBHEXB3816312FTP10)
- ZORO SELECT Jam Nut, 1-1/8"-12, Steel, Grade 5, Black Oxide, 41/64 in Ht (U11071.112.0001)
- HERITAGE Cotter Pin, 7/32" x 2-1/2", CS PL (CPP-218-2500)
- HERITAGE Cotter Pin, 7/16" x 3-1/2", CSZ (CP-437-3500)
- HERITAGE Cotter Pin, 5/16" x 6", Carbon Steel, Zinc (CP-312-6000)
- HERITAGE Cotter Pin, 3/16" x 5", Carbon Steel, Zinc (CP-187-5000)
- HERITAGE Cotter Pin, 7/16" x 6", Carbon Steel, Zinc (CP-437-6000)
- HERITAGE Cotter Pin, 3/16" x 5", SS300 PL (CPS-187-5000)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK100 (WWG-CPP-012)
- Heritage Cotter Pins