Shop All Cotter Pins
Heritage
Cotter Pin, 3/8" x 7", Carbon Steel, Zinc
Mfr # CP-375-7000
Zoro # G9088777
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Standard
- Basic Material Steel
- Pin Dia. 3/8 in
- Fastener Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CP-375-7000
- Zoro # G9088777
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 7 in |
Usable Length | 7 in |
Shank Length | 7 in |
Pin Diameter | 3/8 in |
Dimensional Standards | ASME B18.8.1 |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Standard |
Basic Material | Steel |
Fastener Finish | Zinc |
Item | Cotter Pin |
Material | Carbon Steel |
Finish | Zinc Plated |
Pin Type | Extended Prong |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 7 in, Product Type Cotter Pin, Shank Length 7 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Dimensional Standards ASME B18.8.1, Properties Corrosion Resistant, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.031.0050)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel, 10 PK (5WY77)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (U01209.062.0175)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U01062.050.0450)
- HERITAGE Cotter Pin, 1/8" x 5", SS300 PL (CPS-125-5000)
- HERITAGE Cotter Pin, 5/8" x 7", Carbon Steel, Zinc (CP-625-7000)
- HERITAGE Cotter Pin, 3/8"x2-1/2", CSZn (CPY-375-2500)
- HERITAGE Cotter Pin, 7/32" x 4", Carbon Steel, Zinc (CP-218-4000)
- HERITAGE Cotter Pin, 7/16" x 5", CS PL (CPP-437-5000)
- HERITAGE Cotter Pin Wedge Fast, 5/16"x2-1/2" CS PL (CPW-312-2500)
- ZORO SELECT Cotter Pin, HammLock, 1/4"Dx1-1/4" L, PK100 (WWG-CPHZ-042)
- Heritage Cotter Pins