Shop All Cotter Pins
Heritage
Cotter Pin, 1/8" x 5", SS300 PL
Mfr # CPS-125-5000
Zoro # G9090466
Sold in multiples of 25 for $38.75
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 300 Series
- Pin Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # CPS-125-5000
- Zoro # G9090466
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 5 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Standard |
Basic Material | Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Plain |
Item | Cotter Pin,1/8" x 5",SS300 PL |
Description
Cotter Pin,1/8 In. x 5 In.,SS300 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Barrel Nut, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, Steel Zinc Plated (Z4524)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 2" L, Stainless Steel Zinc Plated, 100 PK (3928000)
- ZORO SELECT Double-End Threaded Rod, 3/8"-24 Thread to 3/8"-24 Thread, 30 in, Aluminum, Plain (LINK37530EA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/2 in L, 1-1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR042466GR)
- HERITAGE Cotter Pin, 7/16" x 5", CS PL (CPP-437-5000)
- HERITAGE Cotter Pin, 1/4" x 4", CS PL (CPP-250-4000)
- HERITAGE Cotter Pin, 1/4" x 6", Carbon Steel, Zinc (CP-250-6000)
- HERITAGE Circle Cotter, .048" x 3/4", SS PL (CCS-048-0750)
- HERITAGE Cotter Pin, 1/4" x 5", SS300 PL (CPS-250-5000)
- HERITAGE Cotter Pin, 7/16" x 3-1/2", CSZ (CP-437-3500)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK250 (WWG-187-2000-SZ)
- Heritage Cotter Pins