Shop All Cotter Pins
Heritage
Cotter Pin, 1/4" x 6", Carbon Steel, Zinc
Mfr # CP-250-6000
Zoro # G9088287
product price: $0.42
/ea
Sold in multiples of 65 for $27.30
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Standard
- Basic Material Steel
- Pin Dia. 1/4 in
- Fastener Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CP-250-6000
- Zoro # G9088287
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 6 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Standard |
Basic Material | Steel |
Fastener Finish | Zinc |
Item | Cotter Pin,1/4" x 6",Carbon Steel,Zinc |
Material | Carbon Steel |
Description
Cotter Pin,1/4 In. x 6 In.,Carbon Steel,Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY STANDOFFS Complete 1"D Edge Grip Kit - Bright Aluminum (OEMK-EG100AL)
- SUBURBAN BOLT AND SUPPLY Grade 9, 3/4"-10 Hex Head Cap Screw, Plain Steel, 3 in L (A0030480300L9)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U33190.012.0042)
- HILLMAN Lb 3.5" 16D Deck Nail (461336)
- HERITAGE Cotter Pin, 1/8" x 5", SS300 PL (CPS-125-5000)
- HERITAGE Cotter Pin, 3/16" x 5", SS300 PL (CPS-187-5000)
- HERITAGE Circle Cotter, .048" x 3/4", SS PL (CCS-048-0750)
- HERITAGE Cotter Pin, 3/8"x2-1/2", CSZn (CPY-375-2500)
- HERITAGE Cotter Pin Bow Tie, .12" x 2-3/4", CSZ (BTC-120-0437)
- HERITAGE Cotter Pin, 1/4" x 5", SS300 PL (CPS-250-5000)
- FLOWZONE Wheels & Cotter Pins (FZRAFN)
- Heritage Cotter Pins