Shop All Cotter Pins
Heritage
Cotter Pin, 1/4" x 4", CS PL
Mfr # CPP-250-4000
Zoro # G9090387
Sold in multiples of 100 for $32.00
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Standard
- Basic Material Steel
- Pin Dia. 1/4 in
- Fastener Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # CPP-250-4000
- Zoro # G9090387
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Standard |
Basic Material | Steel |
Fastener Finish | Plain |
Item | Cotter Pin,1/4" x 4",CS PL |
Description
Cotter Pin,1/4 In. x 4 In.,CS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400980)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-6.00TWK)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0002)
- MIDWEST FASTENER 8mm-1.25 x 12mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62518)
- HERITAGE Cotter Pin T-Head, 1/4" x 1-1/4", CSZ (CPT-250-1250)
- HERITAGE Cotter Pin, 3/8" x 1-3/4", CSZ (CP-375-1750)
- HERITAGE Cotter Pin, 1/4" x 5", Carbon Steel, Zinc (CP-250-5000)
- HERITAGE Cotter Pin, 5/32" x 4", Carbon Steel, Zinc (CP-156-4000)
- HERITAGE Bridge Cotter Pin Dbl Lp, .158"x3.55", Clr (BPD-0158)
- HERITAGE Cotter Pin, 3/8" x 7", Carbon Steel, Zinc (CP-375-7000)
- ZORO SELECT Cotter Pin, 8mmDx45mm L, Steel, PK25 (M39350.080.0045)
- Heritage Cotter Pins