Shop All Cotter Pins
Heritage
Clinch Pin, 5/16" x 2-1/4", CSZ
Mfr # CLNP-312-2250
Zoro # G9088110
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Clinch Pin
- Basic Material Steel
- Pin Dia. 5/16 in
- Fastener Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # CLNP-312-2250
- Zoro # G9088110
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 2 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Clinch Pin |
Basic Material | Steel |
Fastener Finish | Clear Zinc Plated |
Item | Clinch Pin,5/16" x 2-1/4",CSZ |
Description
Clinch Pin,5/16 In. x 2-1/4 In.,CSZ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (U07000.043.0100)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04104.056.0150)
- MIDWEST FASTENER M5-0.80 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51560)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD3)
- HERITAGE Bridge Cotter Pin Dbl Loop, .118"x3", Clr (BPD-0118)
- HERITAGE Cotter Pin, 3/8" x 1-3/4", CSZ (CP-375-1750)
- HERITAGE Circle Cotter, .048" x 3/4", SS PL (CCS-048-0750)
- HERITAGE Cotter Pin, 1/4" x 5", SS300 PL (CPS-250-5000)
- HERITAGE Cotter Pin, 7/16" x 5", CS PL (CPP-437-5000)
- HERITAGE Cotter Pin, 5/32" x 4", Carbon Steel, Zinc (CP-156-4000)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx1-1/2" L, PK5 (U51700.037.0150)
- Heritage Cotter Pins