Shop All Clevis Pins
Heritage
Clevis Pin Universal, 9/16" x 4", LCS PL
Mfr # CLPU-0562-4000
Zoro # G9083448
product price: $2.15
/ea
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Universal
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CLPU-0562-4000
- Zoro # G9083448
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .563" (9/16) |
Usable Length | 2.266 to 3.766 in |
Fastener Length | 2.266" - 3.766" |
Head Dia. (In.) | .810" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Universal |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Item | Clevis Pin Universal,9/16" x 4",LCS PL |
Used With | BP-211 |
Description
Clevis Pin Universal,9/16 In. x 4 In.,LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 25 PK (00117)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Brass, Not Graded, Plain Finish (BR.01002403.PL.DAR)
- ZORO SELECT M4-0.70 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK (M412MPP188B)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0125)
- HERITAGE Clevis Pin, 7/8" x 6", LCS PL (CLP-0875-6000/B)
- HERITAGE Standard Clevis Pin, 1/4 in Pin Dia (CLPS6-0250-4000)
- HERITAGE Clevis Pin, 7/8" x 8", LCS PL (CLP-0875-8000)
- HERITAGE Clevis Pin, 1-3/8" x 6", MCS PL (CLP-1375-6000)
- HERITAGE Clevis Pin, 9/16" x 2-1/4", LCS PL (CLP-0562-2250)
- HERITAGE Clevis Pin Universal, 3/8" x 2", LCS PL (CLPU-0375-2000)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x3 L, PK5 (WWGCLPZBP076)
- Heritage Clevis Pins