Shop All Clevis Pins
Heritage
Clevis Pin Universal, 5/16" x 4", LCS PL
Mfr # CLPU-0312-4000
Zoro # G9083457
product price: $0.62
/ea
Sold in multiples of 100 for $62.00
$62.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Universal
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CLPU-0312-4000
- Zoro # G9083457
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .313" (5/16) |
Usable Length | 2.337 to 3.837 in |
Fastener Length | 2.337" - 3.837" |
Head Dia. (In.) | .434" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Universal |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Item | Clevis Pin Universal,5/16" x 4",LCS PL |
Used With | BP-213 |
Description
Clevis Pin Universal,5/16 In. x 4 In.,LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #2-56 Socket Head Cap Screw, Passivated Stainless Steel, 1/2 in Length, 50 PK (ZSCRW-522)
- SUBURBAN BOLT AND SUPPLY 12-24 X 1 SOCKET SET SCREW (A0510140100)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 35/64 in L, Steel Body, 250 PK (SD66BS200)
- MIDWEST FASTENER 3/4" x 4-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51149)
- HERITAGE Clevis Pin Universal, 1/4"x1-1/2", LCS PL (CLPU-0250-1500)
- HERITAGE Clevis Pin, 1-1/4" x 8", MCS PL (CLP-1250-8000)
- HERITAGE Clevis Pin, 1-1/4" x 3", MCS PL (CLP-1250-3000)
- HERITAGE Clevis Pin, 1/2" x 1-3/4", Low CSZ, Clear (CLPZ-0500-1750/B)
- HERITAGE Clevis Pin, 1-1/2" x 3", MCS PL (CLP-1500-3000)
- HERITAGE Clevis Pin, 1-1/8" x 3", MCS PL (CLP-1125-3000)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0400)
- Heritage Clevis Pins