Shop All Clevis Pins
Heritage
Clevis Pin Universal, 5/16" x 2", SS300 PL
Mfr # CLPUS-0312-2000
Zoro # G9083606
product price: $1.99
/ea
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Universal
- Pin Head Type Flat Head
- Basic Material 300 Series Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CLPUS-0312-2000
- Zoro # G9083606
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .313" (5/16) |
Usable Length | 0.587 to 1.837 in |
Fastener Length | .587" - 1.837" |
Head Dia. (In.) | .434" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Universal |
Pin Head Type | Flat Head |
Basic Material | 300 Series Stainless Steel |
Fastener Finish | Plain |
Item | Clevis Pin Universal,5/16" x 2",SS300 PL |
Used With | BP-213 |
Description
Clevis Pin Universal,5/16 In. x 2 In.,SS300 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (10F50KBC)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Zinc Plated, 53/64 in Ht, 190 PK (B12910.075.0001)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/4 in Shaft Dia, 10 PK (SH-225ST ZD)
- SABERDRIVE Deck Screw, #12 x 3-1/2 in, Torx Drive, 233 PK (56056)
- HERITAGE Clevis Pin, 1-3/8" x 9", MCS PL (CLP-1375-9000)
- HERITAGE Clevis Pin, 1/4" x 5", LCS PL (CLP-0250-5000)
- HERITAGE Clevis Pin, 9/16" x 1-1/2", LCS PL (CLP-0562-1500)
- HERITAGE Clevis Pin, 3/8" x 1-1/4", LCS PL (CLP-0375-1250/B)
- HERITAGE Clevis Pin Cottrlss, 5/16x3-1/2", LowCSZ (CLPCZ-0312-3500)
- HERITAGE Clevis Pin Universal, 1/4"x1-1/2", LCS PL (CLPU-0250-1500)
- ZORO SELECT 3/8x1 S.S. GROOVED CLEVIS (WWG-CLPGSRR-060)
- Heritage Clevis Pins