Shop All Clevis Pins
Heritage
Clevis Pin Universal, 1/2" x 3", LCS PL
Mfr # CLPU-0500-3000
Zoro # G9083396
product price: $0.99
/ea
Sold in multiples of 20 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Universal
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CLPU-0500-3000
- Zoro # G9083396
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .500" (1/2) |
Usable Length | 1.266 to 2.766 in |
Fastener Length | 1.266" - 2.766" |
Head Dia. (In.) | .620" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Universal |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Item | Clevis Pin Universal,1/2" x 3",LCS PL |
Used With | BP-211 |
Description
Clevis Pin Universal,1/2 In. x 3 In.,LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/8inx1in, Pln, PK100 (U39100.012.0100)
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (52280)
- ZORO SELECT Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 24 Sizes (RCMIX324STPA)
- X1 TOOLS 7/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 30 Pins by X1 Tools (X1E-CON-SNA-PIN-1040x30)
- HERITAGE Clevis Pin, 5/8" x 3-1/4", Low CSZ, Clear (CLPZ-0625-3250)
- HERITAGE Clevis Pin, 1" x 6", LCS PL (CLP-1000-6000/B)
- HERITAGE Clevis Pin, 1" x 3-3/4", Low CSZ, Clear (CLPZ-1000-3750)
- HERITAGE Clevis Pin, 1/2" x 1-3/4", Low CSZ, Clear (CLPZ-0500-1750/B)
- HERITAGE Clevis Pin, 1/4" x 1-3/4", SS316 PL (CLPS6-0250-1750)
- HERITAGE Clevis Pin, 1-3/8" x 6", MCS PL (CLP-1375-6000)
- AZTEC LIFTING HARDWARE Clevis Double Link 5/16 ZP (LDC014)
- Heritage Clevis Pins