Shop All Clevis Pins
Heritage
Clevis Pin SAE, 3/16"x.58", Low CSZ, Yellow
Mfr # CLPSAEY-0187
Zoro # G9083055
product price: $0.11
/ea
Sold in multiples of 225 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin SAE
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CLPSAEY-0187
- Zoro # G9083055
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .188" (3/16) |
Usable Length | 0.440 in |
Fastener Length | .440" |
Head Dia. (In.) | .310" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin SAE |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Yellow |
Item | Clevis Pin SAE,3/16"x.58",Low Carbon Steel Zinc |
Used With | CP-062-0312 |
Standards | ASME B18.8.1 |
Description
Clevis Pin SAE,3/16 In.x.58 In.,Low Carbon Steel Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 2 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA67)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 10 PK (BOM-R8-5-PKT)
- PLUS Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 1823 PK (LP212STTBK)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/2L, PK100 (U08300.031.0150)
- HERITAGE Clevis Pin Cottrlss, 5/16x3-1/2", LowCSZ (CLPCZ-0312-3500)
- HERITAGE Clevis Pin, 1"x3-1/4", Low CSZ, Yellow (CLPY-1000-3250)
- HERITAGE Clevis Pin, 1/4" x 1-3/4", SS316 PL (CLPS6-0250-1750)
- HERITAGE Clevis Pin, 1-3/8" x 4", MCS PL (CLP-1375-4000)
- HERITAGE Standard Clevis Pin, 5/16 in Pin Dia (CLPS6-0312-4000)
- HERITAGE Clevis Pin, 3/4"x2-1/2", Low CSZ, Yellow (CLPY-0750-2500)
- HERITAGE Clevis Pin Universal, 3/8" x 2", LCS PL (CLPU-0375-2000)
- Heritage Clevis Pins