Shop All Clevis Pins
Heritage
Clevis Pin, 7/8" x 8", LCS PL
Mfr # CLP-0875-8000
Zoro # G9081908
product price: $5.25
/ea
Sold in multiples of 4 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CLP-0875-8000
- Zoro # G9081908
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .875" (7/8) |
Usable Length | 7 45/64 in |
Fastener Length | 7.703" (7-45/64) |
Head Dia. (In.) | 1.030" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Item | Clevis Pin,7/8" x 8",LCS PL |
Used With | BP-210 |
Description
Clevis Pin,7/8 In. x 8 In.,LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Nickel Plated Brass Finishing Finger Rin (J86-4300)
- HILLMAN Lb 1.5" 4D Finish Nail (461304)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07150.013.0125)
- G.L. HUYETT Clevis Pin 3/4 x 2-1/2 SS300 PL (CLPS-0750-2500)
- HERITAGE Clevis Pin, 9/16" x 2-1/4", LCS PL (CLP-0562-2250)
- HERITAGE Clevis Pin, 1" x 6", LCS PL (CLP-1000-6000/B)
- HERITAGE Standard Clevis Pin, 1/4 in Pin Dia (CLPS6-0250-4000)
- HERITAGE Clevis Pin, 1-3/8" x 4", MCS PL (CLP-1375-4000)
- HERITAGE Clevis Pin, 1" x 3-3/4", Low CSZ, Clear (CLPZ-1000-3750)
- HERITAGE Clevis Pin Universal, 5/8" x 4", LCS PL (CLPU-0625-4000)
- BAILEY HYDRAULICS Clevis Pin B: 1" Od R-Style Clip, Pin 1.0 X 3.50 Oal Yellow Pass Pins (172250)
- Heritage Clevis Pins