Shop All Clevis Pins
Heritage
Clevis Pin 516 x 1316 LCS ZC
Mfr # CLPZ-0312-1187
Zoro # G808168497
Sold in multiples of 80 for $22.40
$22.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # CLPZ-0312-1187
- Zoro # G808168497
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Usable Length | 1.188 |
Fastener Length | 1-3/16 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Standard |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Clevis Pin 516 x 1316 Low Carbon Steel Zinc Clear Effective Length 3132
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 5 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0500)
- ZORO SELECT Wedge Anchor, 5/16" Dia., 3" L, Steel Zinc Plated, 100 PK (3148AWG)
- ZORO SELECT Jam Nut, 5/8"-18, Carbon Steel, Grade A, Zinc Plated, 25/64 in Ht, 10 PK (U11380.062.0001)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (09228)
- HERITAGE Clevis Pin Universal, 3/8" x 2", LCS PL (CLPU-0375-2000)
- HERITAGE Clevis Pin Cottrlss, 5/16x3-1/2", LowCSZ (CLPCZ-0312-3500)
- HERITAGE Clevis Pin Cotterless, 1/4"x3-1/2", Zc, Clr (CLPCZ-0250-3500)
- HERITAGE Clevis Pin, 3/4"x4-1/2", Low CSZ, Yellow (CLPY-0750-4500)
- HERITAGE Clevis Pin, 3/4"x2-1/2", Low CSZ, Yellow (CLPY-0750-2500)
- HERITAGE Clevis Pin, 1" x 3-3/4", Low CSZ, Clear (CLPZ-1000-3750)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x2 3/8 L, PK10 (WWG-CLP-206)
- Heritage Clevis Pins