Shop All Clevis Pins
Heritage
Clevis Pin, 3/4"x5", Low CSZ, Yellow
Mfr # CLPY-0750-5000
Zoro # G1532793
product price: $2.95
/ea
Sold in multiples of 8 for $23.60
$23.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CLPY-0750-5000
- Zoro # G1532793
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .750" (3/4) |
Usable Length | 4 49/64 in |
Fastener Length | 4.766" (4-49/64) |
Head Dia. (In.) | .934" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Yellow |
Item | Clevis Pin,3/4"x5",Low Carbon Steel Zinc |
Used With | BP-211 |
Description
Clevis Pin,3/4 In.x5 In.,Low Carbon Steel Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55730.040.0001)
- VAST Spring Nut, 1/4"-20, Plain Finish, 100 PK (V230 1/4-100)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62064)
- HHIP Vertex M12 X 1.75 32mm Long Coupling Nut (3903-1314)
- HERITAGE Clevis Pin, 1" x 6-1/2", LCS PL (CLP-1000-6500)
- HERITAGE Clevis Pin Universal, 9/16" x 4", LCS PL (CLPU-0562-4000)
- HERITAGE Clevis Pin, 9/16" x 1-1/2", LCS PL (CLP-0562-1500)
- HERITAGE Clevis Pin, 1-3/8" x 6", MCS PL (CLP-1375-6000)
- HERITAGE Clevis Pin 1 x 5 LCS ZC (CLPZ-1000-5000)
- HERITAGE Clevis Pin Universal, 5/8" x 4", LCS PL (CLPU-0625-4000)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0450)
- Heritage Clevis Pins