Shop All Clevis Pins
Heritage
Clevis Pin, 3/4" x 3-1/2", SS316 PL
Mfr # CLPS6-0750-3500
Zoro # G9083131
original price:
$14.95
11% off
new price: $13.25
/ea
Sold in multiples of 2 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material 316 Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CLPS6-0750-3500
- Zoro # G9083131
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .750" (3/4) |
Usable Length | 3 17/64 in |
Fastener Length | 3.266" (3-17/64) |
Head Dia. (In.) | .934" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | 316 Stainless Steel |
Fastener Finish | Plain |
Item | Clevis Pin,3/4" x 3-1/2",SS316 PL |
Used With | BP-211 |
Description
Clevis Pin,3/4 In. x 3-1/2 In.,SS316 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/4 in W, 3/8 in H (WWG310250037512)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4" Size, 2-9/64" L, Steel Zinc Plated, 25 PK (PFM2211100)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04114.100.0600)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Orange (176067)
- HERITAGE Clevis Pin, 5/8" x 3-1/4", Low CSZ, Clear (CLPZ-0625-3250)
- HERITAGE Clevis Pin, 1-3/8" x 4", MCS PL (CLP-1375-4000)
- HERITAGE Clevis Pin, 1/4" x 3", SS316 PL (CLPS6-0250-3000/D)
- HERITAGE Clevis Pin, 1"x3-1/2", Low CSZ, Yellow (CLPY-1000-3500)
- HERITAGE Clevis Pin, 7/8" x 6", LCS PL (CLP-0875-6000/B)
- HERITAGE Clevis Pin, 1" x 9", LCS PL (CLP-1000-9000)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0500)
- Heritage Clevis Pins