Shop All Clevis Pins
Heritage
Clevis Pin, 3/4" x 2-3/4", SS316 PL
Mfr # CLPS6-0750-2750
Zoro # G9083089
product price: $10.45
/ea
Sold in multiples of 2 for $20.90
$20.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material 316 Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CLPS6-0750-2750
- Zoro # G9083089
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .750" (3/4) |
Usable Length | 2 33/64 in |
Fastener Length | 2.516" (2-33/64) |
Head Dia. (In.) | .934" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | 316 Stainless Steel |
Fastener Finish | Plain |
Item | Clevis Pin,3/4" x 2-3/4",SS316 PL |
Used With | BP-211 |
Description
Clevis Pin,3/4 In. x 2-3/4 In.,SS316 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 8 mm W, 10 mm H (WWG311008305)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 6 in Shank, 1 in ID, Steel, Plain (K2023-6)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0050)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (03964)
- HERITAGE Clevis Pin, 1/4" x 5", LCS PL (CLP-0250-5000)
- HERITAGE Clevis Pin, 3/8"x2", Low CSZ, Yellow (CLPY-0375-2000/B)
- HERITAGE Clevis Pin, 1"x3", Low CSZ, Yellow (CLPY-1000-3000)
- HERITAGE Clevis Pin Universal, 9/16" x 4", LCS PL (CLPU-0562-4000)
- HERITAGE Clevis Pin Universal, 1/4"x1-1/2", LCS PL (CLPU-0250-1500)
- HERITAGE Clevis Pin, 1/2" x 1-3/4", Low CSZ, Clear (CLPZ-0500-1750/B)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 3/8" (RF259)
- Heritage Clevis Pins