Shop All Clevis Pins
Heritage
Clevis Pin, 3/4" x 2-1/2", SS316 PL
Mfr # CLPS6-0750-2500
Zoro # G9083037
original price:
$11.12
11% off
new price: $9.85
/ea
Sold in multiples of 2 for $19.70
$19.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material 316 Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CLPS6-0750-2500
- Zoro # G9083037
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .750" (3/4) |
Usable Length | 2 17/64 in |
Fastener Length | 2.266" (2-17/64) |
Head Dia. (In.) | .934" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | 316 Stainless Steel |
Fastener Finish | Plain |
Item | Clevis Pin,3/4" x 2-1/2",SS316 PL |
Used With | BP-211 |
Description
Clevis Pin,3/4 In. x 2-1/2 In.,SS316 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Zinc Yellow-Chromate Plated Class 10.9 Steel Screws Flanged Hex Head M10 x 1.50mm 80mm Long, 10PK (93474A229)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.030.0020)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51050.016.0125)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/4"-10 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-SSMACH)
- HERITAGE Clevis Pin, 1/4" x 1-3/4", SS316 PL (CLPS6-0250-1750)
- HERITAGE Clevis Pin, 3/4" x 2-1/2", LCS PL (CLP-0750-2500)
- HERITAGE Clevis Pin, 1-1/4" x 8", MCS PL (CLP-1250-8000)
- HERITAGE Clevis Pin, 1-1/4" x 3", MCS PL (CLP-1250-3000)
- HERITAGE Clevis Pin, 3/4"x5", Low CSZ, Yellow (CLPY-0750-5000)
- HERITAGE Clevis Pin Universal, 5/8" x 4", LCS PL (CLPU-0625-4000)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0200)
- Heritage Clevis Pins