Shop All Clevis Pins
Heritage
Clevis Pin, 1"x3-1/4", Low CSZ, Yellow
Mfr # CLPY-1000-3250
Zoro # G9084078
product price: $2.55
/ea
Sold in multiples of 7 for $17.85
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CLPY-1000-3250
- Zoro # G9084078
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1.000" (1) |
Usable Length | 2 61/64 in |
Fastener Length | 2.953" (2-61/64) |
Head Dia. (In.) | 1.184" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Yellow |
Item | Clevis Pin,1"x3-1/4",Low Carbon Steel Zinc |
Used With | BP-210 |
Description
Clevis Pin,1 In.x3-1/4 In.,Low Carbon Steel Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 25 PK (FHS100208-025P1)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01200.025.0200)
- ARMOR COAT Split Lock Washer, For Screw Size 3/8 in Steel, Armor Coat Finish, 50 PK (UST236048)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0440240132LH)
- HERITAGE Clevis Pin Universal, 9/16" x 4", LCS PL (CLPU-0562-4000)
- HERITAGE Clevis Pin, 3/4" x 3", LCS PL (CLP-0750-3000/B)
- HERITAGE Clevis Pin, 1-1/8" x 3", MCS PL (CLP-1125-3000)
- HERITAGE Clevis Pin, 3/8" x 4", SS316 PL (CLPS6-0375-4000)
- HERITAGE Clevis Pin, 1/4" x 2-1/4", SS316 PL (CLPS6-0250-2250)
- HERITAGE Clevis Pin Universal, 9/16"x4", LowCSZ, Clr (CLPUZ-0562-4000)
- HHIP 0.790" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0790)
- Heritage Clevis Pins