Shop All Clevis Pins
Heritage
Clevis Pin, 1"x3-1/2", Low CSZ, Yellow
Mfr # CLPY-1000-3500
Zoro # G9084069
Sold in multiples of 6 for $21.54
$21.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # CLPY-1000-3500
- Zoro # G9084069
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 1.000" (1) |
Usable Length | 3 13/64 in |
Fastener Length | 3.203" (3-13/64) |
Head Dia. (In.) | 1.184" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Yellow |
Item | Clevis Pin,1"x3-1/2",Low Carbon Steel Zinc |
Used With | BP-210 |
Description
Clevis Pin,1 In.x3-1/2 In.,Low Carbon Steel Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 300 mm L (M01000.180.0300)
- ZORO SELECT M5-0.80 x 36.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ050400-010P1)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 25 PK (M04104.140.0070)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.240.1000)
- HERITAGE Clevis Pin, 1" x 6", LCS PL (CLP-1000-6000/B)
- HERITAGE Clevis Pin Universal, 1/2" x 3", LCS PL (CLPU-0500-3000)
- HERITAGE Clevis Pin, 1-1/8" x 8", MCS PL (CLP-1125-8000)
- HERITAGE Clevis Pin, 1-3/8" x 4", MCS PL (CLP-1375-4000)
- HERITAGE Clevis Pin Universal, 3/8" x 2", LCS PL (CLPU-0375-2000)
- HERITAGE Clevis Pin SAE, 3/16"x.58", Low CSZ, Clear (CLPSAEZ-0187)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0062)
- Heritage Clevis Pins