Shop All Clevis Pins
Heritage
Clevis Pin, 1/4" x 3", SS316 PL
Mfr # CLPS6-0250-3000/D
Zoro # G9082678
Sold in multiples of 15 for $17.25
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material 316 Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # CLPS6-0250-3000/D
- Zoro # G9082678
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .250" (1/4) |
Usable Length | 2 55/64 in |
Fastener Length | 2.859" (2-55/64) |
Head Dia. (In.) | .370" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | 316 Stainless Steel |
Fastener Finish | Plain |
Item | Clevis Pin,1/4" x 3",SS316 PL |
Used With | BP-213 |
Description
Clevis Pin,1/4 In. x 3 In.,SS316 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01010.075.0400)
- MIDWEST FASTENER #10 Black Phosphate Steel Pushnut Bolt Retainers 50 50PK (76303)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 35 mm L, 10 PK (72996)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Flat, 4 in L, Steel Blue Ruspert, 25 PK (P3400SP)
- HERITAGE Clevis Pin, 3/4"x5", Low CSZ, Yellow (CLPY-0750-5000)
- HERITAGE Clevis Pin, 1/2"x5", Low CSZ, Yellow (CLPY-0500-5000)
- HERITAGE Clevis Pin, 1/4" x 5", LCS PL (CLP-0250-5000)
- HERITAGE Clevis Pin Universal, 9/16" x 4", LCS PL (CLPU-0562-4000)
- HERITAGE Clevis Pin, 1/4" x 1-3/4", SS316 PL (CLPS6-0250-1750)
- HERITAGE Clevis Pin, 3/4" x 2-1/2", LCS PL (CLP-0750-2500)
- HHIP 0.645" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0645)
- Heritage Clevis Pins