Shop All Clevis Pins
Heritage
Clevis Pin 12 x 12764 LCS HDG
Mfr # CLPHDG-0500-1421
Zoro # G708168504
Sold in multiples of 30 for $22.20
$22.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Hot Dipped Galvanized
- Pin Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # CLPHDG-0500-1421
- Zoro # G708168504
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 1.422 |
Fastener Length | 1-27/64 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Standard |
Basic Material | Low Carbon Steel |
Fastener Finish | Hot Dipped Galvanized |
Description
Clevis Pin 12 x 12764 Low Carbon Steel Hot Dip Galvanized Effective Length 1316
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 2-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02641)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 100 PK (U51050.019.0225)
- B&C EAGLE Collated Roofing Nail, 11.5 in L, Electro Galvanized, Round Head, 15 Degrees, 720 PK (ACR-114)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Aluminum Body, 250 PK (U34121.018.0062)
- HERITAGE Clevis Pin Universal, 1/2" x 3", LCS PL (CLPU-0500-3000)
- HERITAGE Clevis Pin, 1-1/8" x 8", MCS PL (CLP-1125-8000)
- HERITAGE Clevis Pin Cottrlss, 5/16x3-1/2", LowCSZ (CLPCZ-0312-3500)
- HERITAGE Clevis Pin, 9/16" x 1-1/2", LCS PL (CLP-0562-1500)
- HERITAGE Standard Clevis Pin, 1/4 in Pin Dia (CLPS6-0250-4000)
- HERITAGE Clevis Pin, 1-3/8" x 4", MCS PL (CLP-1375-4000)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250x1 3/4 L, PK25 (WWG-CLP-169)
- Heritage Clevis Pins