Shop All Clevis Pins
Heritage
Clevis Pin, 1" x 9", LCS PL
Mfr # CLP-1000-9000
Zoro # G1532723
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CLP-1000-9000
- Zoro # G1532723
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1.000" (1) |
Usable Length | 8 45/64 in |
Fastener Length | 8.703" (8-45/64) |
Head Dia. (In.) | 1.184" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Item | Clevis Pin,1" x 9",LCS PL |
Used With | BP-210 |
Description
Clevis Pin,1 In. x 9 In.,LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/8 in L, Brass Body, 100 PK (TBC0804.1-100)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Nylon, Plain, 15/32 in H, 25 PK (0525020CN)
- ZORO SELECT Self-Drilling Screw, #10-16 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (1096KPF)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141540)
- HERITAGE Clevis Pin Universal, 3/8" x 2", LCS PL (CLPU-0375-2000)
- HERITAGE Clevis Pin, 1-1/2" x 3", MCS PL (CLP-1500-3000)
- HERITAGE Clevis Pin, 1"x3-1/2", Low CSZ, Yellow (CLPY-1000-3500)
- HERITAGE Clevis Pin, 9/16" x 1-1/2", LCS PL (CLP-0562-1500)
- HERITAGE Clevis Pin, 1-1/8" x 3", MCS PL (CLP-1125-3000)
- HERITAGE Clevis Pin Universal, 1/2" x 3", LCS PL (CLPU-0500-3000)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0200)
- Heritage Clevis Pins