Shop All Clevis Pins
Heritage
Clevis Pin, 1" x 7", Low CSZ, Clear
Mfr # CLPZ-1000-7000/B
Zoro # G9085128
product price: $7.29
/ea
Sold in multiples of 500 for $3,645.00
$3,645.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CLPZ-1000-7000/B
- Zoro # G9085128
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1.000" (1) |
Usable Length | 6 45/64 in |
Fastener Length | 6.703" (6-45/64) |
Head Dia. (In.) | 1.184" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Item | Clevis Pin,1" x 7",Low Carbon Steel Zinc,Clear |
Used With | BP-210 |
Description
Clevis Pin,1 In. x 7 In.,Low Carbon Steel Zinc,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cone, 1/2-13x1/2, PK50 (U07800.050.0050)
- ARP CAMARO 10-17 M14 .500 OVER STOCK WHEEL STUD KIT (100-7736)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.024.0075)
- MIDWEST FASTENER Lag Screw, 3/4 in, 12 in, Steel, Zinc Plated Hex Hex Drive, 10 PK (01367)
- HERITAGE Clevis Pin, 1/4" x 2-1/4", SS316 PL (CLPS6-0250-2250)
- HERITAGE Clevis Pin Cotterless, 1/4"x3-1/2", Zc, Clr (CLPCZ-0250-3500)
- HERITAGE Clevis Pin, 1/4" x 3", SS316 PL (CLPS6-0250-3000/D)
- HERITAGE Clevis Pin, 1-1/8" x 3", MCS PL (CLP-1125-3000)
- HERITAGE Clevis Pin, 3/4"x2-1/2", Low CSZ, Yellow (CLPY-0750-2500)
- HERITAGE Clevis Pin, 1" x 6", LCS PL (CLP-1000-6000/B)
- HHIP 0.135" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0135)
- Heritage Clevis Pins