Shop All Clevis Pins
Heritage
Clevis Pin 1 x 5 LCS ZC
Mfr # CLPZ-1000-5000
Zoro # G208168530
Sold in multiples of 4 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # CLPZ-1000-5000
- Zoro # G208168530
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Usable Length | 5 |
Fastener Length | 5 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Standard |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Clevis Pin 1 x 5 Low Carbon Steel Zinc Clear Effective Length 44564
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010832B050)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x3-1/2in, Pln, PK5 (U39150.037.0350)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 5/8 in Wd, Black (SJ3000)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length, 50 PK (M07160.100.0055)
- HERITAGE Clevis Pin Cotterless, 1/4"x3-1/2", Zc, Clr (CLPCZ-0250-3500)
- HERITAGE Clevis Pin Universal, 3/8" x 2", LCS PL (CLPU-0375-2000)
- HERITAGE Standard Clevis Pin, 5/16 in Pin Dia (CLPS6-0312-4000)
- HERITAGE Clevis Pin, 3/8" x 3-3/4", Low CSZ, Clear (CLPZ-0375-3750)
- HERITAGE Clevis Pin, 1-3/8" x 9", MCS PL (CLP-1375-9000)
- HERITAGE Standard Clevis Pin, 1/4 in Pin Dia (CLPS6-0250-4000)
- G.L. HUYETT Clevis Pin, Std, Zinc, 0.750 In x3 In L (WWG-CLPUZ-035)
- Heritage Clevis Pins