Shop All Clevis Pins
Heritage
Clevis Pin, 1" x 3-3/4", Low CSZ, Clear
Mfr # CLPZ-1000-3750
Zoro # G9085085
Sold in multiples of 4 for $16.76
$16.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # CLPZ-1000-3750
- Zoro # G9085085
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1.000" (1) |
Usable Length | 3 29/64 in |
Fastener Length | 3.453" (3-29/64) |
Head Dia. (In.) | 1.184" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Item | Clevis Pin,1" x 3-3/4",Low Carbon Steel Zinc,Clear |
Used With | BP-210 |
Description
Clevis Pin,1 In. x 3-3/4 In.,Low Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.500x3 In (1BUC7)
- MIDWEST FASTENER 1/4" x 1-1/2" Birch Wood Fluted Dowel Pins 40PK (66781)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3-1/2" L, Stainless Steel Stainless Steel, 50 PK (07314-PWR)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 5/8 in Shank, 1 in ID, Steel, Plain (U16000.037.0062)
- HERITAGE Clevis Pin, 1/4" x 3", SS316 PL (CLPS6-0250-3000/D)
- HERITAGE Clevis Pin, 7/8" x 6", LCS PL (CLP-0875-6000/B)
- HERITAGE Clevis Pin, 3/4" x 2-1/2", LCS PL (CLP-0750-2500)
- HERITAGE Clevis Pin SAE, 3/16"x.58", Low CSZ, Clear (CLPSAEZ-0187)
- HERITAGE Clevis Pin, 3/4" x 3", LCS PL (CLP-0750-3000/B)
- HERITAGE Clevis Pin Universal, 9/16" x 4", LCS PL (CLPU-0562-4000)
- HHIP 0.570" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0570)
- Heritage Clevis Pins