Shop All Clevis Pins
Heritage
Clevis Pin, 1-1/4" x 8", MCS PL
Mfr # CLP-1250-8000
Zoro # G0028283
product price: $12.55
/ea
Sold in multiples of 2 for $25.10
$25.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Medium Carbon Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CLP-1250-8000
- Zoro # G0028283
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1.250" (1-1/4) |
Usable Length | 7 3/8 in |
Fastener Length | 7.375" (7-3/8) |
Head Dia. (In.) | 1.485" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Medium Carbon Steel |
Fastener Finish | Plain |
Item | Clevis Pin,1-1/4" x 8",MCS PL |
Used With | BP-208 |
Description
Clevis Pin,1-1/4 In. x 8 In.,MCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUS Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 1823 PK (LP212STTBK)
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA19)
- VAST Spring Nut, 1/4"-20, Hot Dipped Galvanized Finish, 100 PK (V200 1/4G-100)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 4 in Wd, 6 in Ht, Zinc Plated Steel, 10 PK (52288)
- HERITAGE Clevis Pin, 1"x3-1/2", Low CSZ, Yellow (CLPY-1000-3500)
- HERITAGE Clevis Pin, 1" x 6", LCS PL (CLP-1000-6000/B)
- HERITAGE Clevis Pin, 3/4"x4-1/2", Low CSZ, Yellow (CLPY-0750-4500)
- HERITAGE Clevis Pin, 1" x 7", LCS PL (CLP-1000-7000/B)
- HERITAGE Clevis Pin, 1/2" x 1-3/4", Low CSZ, Clear (CLPZ-0500-1750/B)
- HERITAGE Clevis Pin, 3/4" x 5", LCS PL (CLP-0750-5000/B)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 x4 1/2 In L (WWG-CLPZ-239)
- Heritage Clevis Pins