Shop All Cotter Pins
Heritage
Circle Cotter, .062" x 1", SS PL
Mfr # CCS-062-1000
Zoro # G9088016
Sold in multiples of 12500 for $1,125.00
$1,125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Cotter - Circle
- Basic Material Stainless Steel
- Pin Dia. 1.000" (1)
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # CCS-062-1000
- Zoro # G9088016
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1.000" (1) |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Cotter - Circle |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Item | Circle Cotter,.062" x 1",SS PL |
Description
Circle Cotter,.062 In. x 1 In.,SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11x4L, PK5 (217218G)
- GRIP-RITE Pro-Twist Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, 100 PK (HC41141C)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x6, PK5 (U01080.050.0600)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24PHPNMS)
- HERITAGE Cotter Pin, 7/32" x 2-1/2", CS PL (CPP-218-2500)
- HERITAGE Cotter Pin, 7/32" x 1-1/4", CSZ (CP-218-1250)
- HERITAGE Cotter Pin, 7/16" x 3-1/2", CSZ (CP-437-3500)
- HERITAGE Cotter Pin, 1/4" x 6", Carbon Steel, Zinc (CP-250-6000)
- HERITAGE Cotter Pin, 5/16" x 6", Carbon Steel, Zinc (CP-312-6000)
- HERITAGE Bridge Cotter Pin Dbl Loop, .118"x3", Clr (BPD-0118)
- ZORO SELECT Cotter Pin, Hairpin, 0.310Dx4-1/16" L, PK10 (3DYT6)
- Heritage Cotter Pins