Shop All Cotter Pins
Heritage
Circle Cotter, .048" x 5/8", SS PL
Mfr # CCS-048-0625
Zoro # G9087946
product price: $0.08
/ea
Sold in multiples of 500 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Circle
- Basic Material Stainless Steel
- Pin Dia. 5/8 in
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CCS-048-0625
- Zoro # G9087946
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Circle |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Item | Circle Cotter,.048" x 5/8",SS PL |
Description
Circle Cotter,.048 In. x 5/8 In.,SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Chrome Plated Steel Push Nuts 8PK (34143)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 25 PK (7438SD1-PWR)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 5 PK (N01000.062.0650)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Stainless Steel Hex Head Hex Drive, 100 PK (53272)
- HERITAGE Cotter Pin, 3/16" x 5", Carbon Steel, Zinc (CP-187-5000)
- HERITAGE Bridge Cotter Pin Dbl Lp, .158"x3.55", Clr (BPD-0158)
- HERITAGE Cotter Pin, 3/8" x 1-3/4", CSZ (CP-375-1750)
- HERITAGE Ring Cotter SD, 1", Carbon Steel, Zinc (RC-1000)
- HERITAGE Cotter Pin, 5/8" x 7", Carbon Steel, Zinc (CP-625-7000)
- HERITAGE Cotter Pin, 7/16" x 6", Carbon Steel, Zinc (CP-437-6000)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx7/8" L, PK100 (U51700.009.0087)
- Heritage Cotter Pins