Shop All Cotter Pins
Heritage
Circle Cotter, .048" x 5/8", CSZ
Mfr # CC-048-0625
Zoro # G9087937
product price: $0.08
/ea
Sold in multiples of 400 for $32.00
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Circle
- Basic Material Steel
- Pin Dia. 5/8 in
- Fastener Finish Clear Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CC-048-0625
- Zoro # G9087937
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Circle |
Basic Material | Steel |
Fastener Finish | Clear Zinc Plated |
Item | Circle Cotter,.048" x 5/8",CSZ |
Description
Circle Cotter,.048 In. x 5/8 In.,CSZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M33-3.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK (M01010.330.0100)
- PRIME-LINE Hex Lag Screw 1/4in X 6in A307 Grade A Zinc Plated Steel 100PK (9055422)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22240)
- BOSTITCH Collated Roofing Nail, 3/4 in L, 14 ga, Galvanized, Offset Round Head, 15 Degrees (CR19GAL)
- HERITAGE Cotter Pin, 7/32" x 2-1/2", CS PL (CPP-218-2500)
- HERITAGE Cotter Pin, 3/16" x 5", Carbon Steel, Zinc (CP-187-5000)
- HERITAGE Cotter Pin, 1/4" x 4", CS PL (CPP-250-4000)
- HERITAGE Cotter Pin, 3/8" x 7", Carbon Steel, Zinc (CP-375-7000)
- HERITAGE Cotter Pin Bow Tie, .12" x 2-3/4", CSZ (BTC-120-0437)
- HERITAGE Cotter Pin, 3/8"x2-1/2", CSZn (CPY-375-2500)
- ZORO SELECT Cotter Pin, Hairpin, 11/64Dx2-3/16" L, PK25 (2UJP9)
- Heritage Cotter Pins