Shop All Scissors
Heritage
Carpet Napping Shear, Curved Handle, Left , 7-7/8"
Mfr # GP717CL
Zoro # G2682644
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Blade Material Nickel Chrome
- Handle Style Offset
- Handle Material Metal
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 in |
Length of Cut | 2 3/4 in |
Details
Blade Material | Nickel Chrome |
Handle Style | Offset |
Handle Material | Metal |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Carpet Shears |
Left/Right Hand | Left Hand |
Application | Multipurpose |
Adjustable | No |
Handle Color | Silver |
Primary Application | Carpet and Heavy Fabric |
Handle Design | Ring and Enlarged Bow |
Insulated | No |
Pivot Type | Screw |
Includes Wire Stripping Notch | No |
Hand Orientation | Left-Hand |
Non-Sparking | No |
Cutting Edge Type | Straight |
Spring Assist Handle | No |
Material Application | Carpet and Heavy Fabric |
Description
Carpet Shears, Adjustable No, Application Multipurpose, Blade Material Nickel Chrome, Cutting Edge Type Straight, Hand Orientation Left-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Offset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Magazine Display, 23 Compartments (401-75)
- SHORTCUTS Shrtcut Paint Pen Gold (SCP-901)
- TOLSEN 2 Inch Heavy Duty Hand Held Tape Gun Dispenser (50000)
- SHARPIE Oil Based Paint Marker, Clip-Cap, Bullet (1875042)
- HERITAGE HD Carpet Napping Shear, Curved Handles , 8-3/8" (GP718C)
- HERITAGE Carpet Napping Shear, Curved Handles, 7-7/8" (GP717C)
- WESTCOTT Value Scissors Classpack, 5" Pointed, PK12 (4253)
- PHYSICIANSCARE Scissors, 4 In. L, Silver, Rounded, Titanium (90294)
- EXCEL BLADES Straight Tip Shear Scissors 3.5 in. Surgical Stainless Steel (55615IND)
- MILTEX INTEGRA Vantage Iris Scissors, 4.125in, Straight (V95-304)
- SCOTCH Scotch 1428 Multi-Purpose Scissors- Pointed- 8" Length- 3-3/8" Cut- Red/Gray (1428)
- Heritage Scissors