Shop All Cotter Pins
Heritage
Bridge Cotter Pin Dbl Lp, .158"x3.55", Clr
Mfr # BPD-0158
Zoro # G9087088
product price: $0.68
/ea
Sold in multiples of 45 for $30.60
$30.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Bridge Pins
- Cotter Pin Style Double Loop
- Basic Material MB Spring Wire
- Material Grade MB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # BPD-0158
- Zoro # G9087088
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 0.158 in |
Fastener Length | 3.55 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Bridge Pins |
Cotter Pin Style | Double Loop |
Basic Material | MB Spring Wire |
Material Grade | MB |
Fastener Finish | Zinc Clear |
Item | Bridge Cotter Pin Dbl Lp,.158"x3.55",Clr |
Description
Bridge Cotter Pin Dbl Lp,.158 In.x3.55 In.,Clr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1/2"-13, Grade B7, Black Oxide Finish, 2 PK (THRROD.MED.B7.BOS.1/2-13x4ftx2)
- NELSON STUD WELDING Weld Stud, #10-32, 3/8 in, TFTS, 18-8 Stainless Steel, Bright Finish, 100 PK (101-208-359-G100)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-24, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 100 PK (SLFI80311-100P)
- ZORO SELECT Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, 18-8 Stainless Steel Plain, 50 PK (U30578.037.0001)
- HERITAGE Cotter Pin, 1/4" x 5", SS300 PL (CPS-250-5000)
- HERITAGE Cotter Pin, 7/32" x 4", Carbon Steel, Zinc (CP-218-4000)
- HERITAGE Cotter Pin, 3/16" x 5", SS300 PL (CPS-187-5000)
- HERITAGE Cotter Pin, 1/4" x 1-1/4", CS PL (CPP-250-1250)
- HERITAGE Cotter Pin, 3/16" x 5", Carbon Steel, Zinc (CP-187-5000)
- HERITAGE Cotter Pin, 1/4" x 4", CS PL (CPP-250-4000)
- ZORO SELECT 1/2X6 PIN COTTER ZINC (50096PC)
- Heritage Cotter Pins