Shop All Cotter Pins
Heritage
Bridge Cotter Pin Dbl Loop, .118"x3", Clr
Mfr # BPD-0118
Zoro # G9087340
product price: $0.29
/ea
Sold in multiples of 200 for $58.00
$58.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Bridge Pins
- Cotter Pin Style Double Loop
- Basic Material MB Spring Wire
- Material Grade MB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # BPD-0118
- Zoro # G9087340
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 0.118 in |
Fastener Length | 3 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Bridge Pins |
Cotter Pin Style | Double Loop |
Basic Material | MB Spring Wire |
Material Grade | MB |
Fastener Finish | Zinc Clear |
Item | Bridge Cotter Pin Dbl Loop,.118"x3",Clr |
Description
Bridge Cotter Pin Dbl Loop,.118 In.x3 In.,Clr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 5/8" x 2", Medium CSZ, Clear (DTP-0625-2000)
- GARDNER BENDER Cable Staples, Steel, 100 PK (MS-175)
- HHIP 0.161" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0161)
- ZORO SELECT Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.015.0050)
- HERITAGE Cotter Pin, 3/8" x 7", Carbon Steel, Zinc (CP-375-7000)
- HERITAGE Cotter Pin, 3/8"x2-1/2", CSZn (CPY-375-2500)
- HERITAGE Cotter Pin, 1/4" x 5", Carbon Steel, Zinc (CP-250-5000)
- HERITAGE Cotter Pin, 3/16" x 5", Carbon Steel, Zinc (CP-187-5000)
- HERITAGE Cotter Pin, 7/32" x 1-1/4", CSZ (CP-218-1250)
- HERITAGE Cotter Pin, 7/32" x 2-1/2", CS PL (CPP-218-2500)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3" L, PK25 (WWG-CPP-023)
- Heritage Cotter Pins