Shop All Pin Assortments
Heritage
Bridge Cotter Pin Asst CSZ 150 pcs.
Mfr # DISP-BP150
Zoro # G9091525
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of different sizes 6
- Material Carbon Steel
- Basic Material Steel
- Product Type Pins Assortment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DISP-BP150
- Zoro # G9091525
- Country of Origin China
- Category Pin Assortments
Dimensions
Number of different sizes | 6 |
Details
Item | Bridge Cotter Pin Asst Carbon Steel Zinc 150 pcs. |
System of Measurement | Inch |
Material | Carbon Steel |
Basic Material | Steel |
Product Type | Pins Assortment |
Number of Pieces | 150 |
Fastener Finish | Zinc |
Type | Cotter |
Contains | BP-210 (15); BP-216 (20); BP-207 (20); BP-203 (30); BP-222 (60); BP-206 (5) |
Description
Bridge Cotter Pin Asst Carbon Steel Zinc 150 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (931961)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0125)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07000.080.0010)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32386)
- HERITAGE Cotter Pin Asst CSZ 1500 pcs. (DISP-CP1500)
- HERITAGE Clevis Pin Universal Asst CSZ 40 pcs. (DISP-CLPU40)
- ITW BEE LEITZKE Hairpin Clip Asst, Zinc, 276 Pcs, 9 Sizes (WWG-DISPBPXZ276)
- G.L. HUYETT Cotter Pin Asst SS PL 550pc (DISP-CPS550)
- HANDI-CHEK Hair Pin Asst CS ZC 276pc (DISP-BPXZ276)
- G.L. HUYETT Taper Pin, Assort 100pcs. (DISP-TP100)
- ZORO SELECT Pin Assortment, 16 Sizes, 1600 pcs. (JBDL16S6112)
- Heritage Pin Assortments