Shop All Pin Assortments
Heritage
Bridge Cotter Pin Asst CSZ 103pc
Mfr # DISP-BP103
Zoro # G9091428
original price:
$36.63
28% off
new price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Carbon Steel
- Number of Pieces 103
- Type Cotter
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DISP-BP103
- Zoro # G9091428
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 6 |
Details
Item | Bridge Cotter Pin Asst Carbon Steel Zinc 103pc |
System of Measurement | Inch |
Material | Carbon Steel |
Number of Pieces | 103 |
Type | Cotter |
Basic Material | Steel |
Fastener Finish | Zinc |
Contains | BP-230 (20); BP-225 (30); BP-236 (30); BP-208 (5); BP-211 (10); BP-210 (8) |
Product Type | Pins Assortment |
Description
Bridge Cotter Pin Asst Carbon Steel Zinc 103pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 120.96 mm Flange Dia., 14.86 mm L, Steel (BTI-CAH2-610-4.2/B1)
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0037)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 3/16 in Sq (3001870187-1500)
- ZORO SELECT 1/2"-20 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12020.050.0001)
- HERITAGE Clevis Pin Universal Asst CSZ 40 pcs. (DISP-CLPU40)
- HERITAGE Cotter Pin Asst CSZ 1500 pcs. (DISP-CP1500)
- ITW BEE LEITZKE Hairpin Cotter Asst, 18-8, 50 Pcs, 5 Sizes (WWG-DISP-BPS050)
- HANDI-CHEK Bridge Pin Asst CS ZC 130pc (DISP-BP130)
- ITW BEE LEITZKE Clevis Pin Kit, 50 Pcs, 21 Szs (WWG-DISP-CLP050)
- ZORO SELECT Assortment, Spring Pin (SLPIN062125)
- ZORO SELECT Hairpin Cotter Asst, Zinc, 50 Pcs, 5 Sizes (WWG-DISPBP50)
- Heritage Pin Assortments