Shop All Cotter Pins
Heritage
Bridge Cotter Pin, .177" x 3-3/4", CSZ
Mfr # BP-0103
Zoro # G9087307
product price: $0.79
/ea
Sold in multiples of 50 for $39.50
$39.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Bridge Pins
- Basic Material MB Spring Wire
- Material Grade MB
- Pin Dia. 0.177 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # BP-0103
- Zoro # G9087307
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 0.177 in |
Fastener Length | 3 3/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Bridge Pins |
Basic Material | MB Spring Wire |
Material Grade | MB |
Fastener Finish | Zinc Clear |
Item | Bridge Cotter Pin,.177" x 3-3/4",CSZ |
Description
Bridge Cotter Pin,.177 In. x 3-3/4 In.,CSZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217 SAE Number, 17/32 in H, Carbon Steel Plain (WKC-029)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0030)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 60 PK (30721)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52315)
- HERITAGE Cotter Pin, 1/4" x 5", Carbon Steel, Zinc (CP-250-5000)
- HERITAGE Bridge Cotter Pin Dbl Lp, .158"x3.55", Clr (BPD-0158)
- HERITAGE Cotter Pin, 1/4" x 1-1/4", CS PL (CPP-250-1250)
- HERITAGE Cotter Pin Bow Tie, .12" x 2-3/4", CSZ (BTC-120-0437)
- HERITAGE Cotter Pin, 1/4" x 4", CS PL (CPP-250-4000)
- HERITAGE Bridge Cotter Pin Dbl Loop, .118"x3", Clr (BPD-0118)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK50 (U39350.018.0100)
- Heritage Cotter Pins