Shop All Hitch Pins
Heritage
Bent Pin, 5/8" x 4", Low CSZ, Clear
Mfr # BTP-0625-4000
Zoro # G9104868
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent Pin
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 5/8"
- Usable Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # BTP-0625-4000
- Zoro # G9104868
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 5/8" |
Usable Length | 4" |
Details
Pin Item | Bent Pin |
Hitch Pin Type | Bent Pin |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Item | Bent Pin,5/8" x 4",Low Carbon Steel Zinc,Clear |
Description
Bent Pin,5/8 In. x 4 In.,Low Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 20 mm L, 12 PK (73762)
- ZORO SELECT Arch Barrel, 1/4"-20, 3 in Brl Lg, 3/8 in Brl Dia, Brass Chrome (Z5301)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1191-3)
- KEN FORGING Machinery Eye Bolt With Shoulder, M52-5.00, 101.6 mm Shank, 82 mm ID, Steel, Plain (M52)
- HERITAGE Hitch Pin Red Hd, 1-1/8" x 8-1/2", Clip (HPR-1125-8500)
- HERITAGE Detent Pin, 7/16"x2-1/2", Medium CSZ, Clear (DTP-0437-2500)
- HERITAGE Hitch Pin Round Handle, 7/8"x7", Zc (HP-0875-7000R)
- HERITAGE Hitch Pin Square Handle, 1-3/8"x8", Zc (HP-1375-8000S)
- HERITAGE Detent Pin, 7/16"x2-1/16", Medium CSZ, Clr (DTP-0437-2062)
- HERITAGE Detent Pin, 7/16" x 2", Medium CSZ, Clear (DTP-0437-2000)
- HERITAGE Detent Pin, 1/2" x 2", SS 300, Plain (DTPS-0500-2000)
- Heritage Hitch Pins