Shop All Trash Bags
Heritage
7 gal Trash Can Liners, Standard-Duty, 6 microns, Natural, 2000 PK
Mfr # Z4022RN R01
Zoro # G710433027
product price: $78.49
/pk 2000, $0.04/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 gal
- Strength Rating Standard-Duty
- Material Plastic
- Thickness 6 microns
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # Z4022RN R01
- Zoro # G710433027
- Country of Origin United States
- Category Trash Bags
Dimensions
Height | 20" |
Width | 22" |
Details
Capacity | 7 gal |
Strength Rating | Standard-Duty |
Material | Plastic |
Thickness | 6 microns |
Color | Natural |
Item | Trash Can Liners |
Application | Can Liner |
Description
High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1,250 mL Foam Hand Soap Dispenser Refill, 3 PK (8812-03)
- RUBBERMAID COMMERCIAL Deluxe Carry Caddy, 8-Compartment, 15w x 7.4h, Black (FG315488BLA)
- CLOROX Liquid Toilet Bowl Cleaner, 24 oz., PK12 (00275)
- SAFCO 28 gal Rectangular Double Recycling Center Receptacles, Black, Polyethylene (SAF9794BL)
- HERITAGE 16 gal Trash Bags, 24 in x 32 in, Premium, 0.35 mil, Clear, 1000 PK (D4832RC)
- HERITAGE 33 gal Trash Bags, 1.50 mil (38 Micron), Black, 100 PK (HERX6639AK)
- HERITAGE Linear Low-Density Can Liners, 65 gal, 1.5 mil, 43 x 60, Black, 100PK (H8660AK)
- HERITAGE 30 gal Trash Bags, 30 in x 37 in, Standard-Duty, 8 microns, Natural, 500 PK (Z6037LN R01)
- HERITAGE High-Density Waste Can Liners, 16 gal, 12 microns, 24 x 33, Natural, 500PK (Z4833MN R02)
- HERITAGE 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Black, 250 PK (Z8048VK R01)
- DURO Yardmaster Lawn and Leaf Bag Retail, PK12 (21809)
- Heritage Trash Bags