Shop All Trash Bags
Heritage
7 gal Trash Bags, 0.35 mil (9 Micron), Black, 1000 PK
Mfr # HERH4021RK
Zoro # G201858650
product price: $36.79
/pk 1000, $0.04/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 gal
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.35 mil (9 Micron)
- Color Black
- Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # HERH4021RK
- Zoro # G201858650
- UPC # 98241154248
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 20" |
Length | 21" |
Details
Capacity | 7 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.35 mil (9 Micron) |
Color | Black |
Item | Trash Bags |
Features | Tear Resistant; Seal Bottom |
Application | Office; School; Restaurant; Hotel |
Description
Low-density can liner features a strong construction that's very strong and is more resistant to tearing for reliable trash containment. Star-seal bottom prevents leaks for dependable use with liquids. Dark material keeps unsightly waste hidden from view when transporting to the disposal area. Easy-to-access box conveniently dispenses liners one at a time for quick, simple retrieval. Can liner is perfect for offices, schools, restaurants, hotels and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70476)
- SURFACE SHIELDS Adjustable Film Dispenser, 60 in.L (A3660)
- EKCOSCREEN Antisplash Urinal Screen Blk/Mint Screen (EKS-7BK-12)
- PROTEAM Exhaust Filter Made from HEPA Media (844488)
- HERITAGE Trash Bags, 25 in x 22 in, 0.35 mil, Clear, 10 PK (HERH4425RCR01)
- HERITAGE 16 gal Trash Bags, 0.35 mil (9 Micron), Black, 500 PK (HERH4832RK)
- HERITAGE 56 gal Trash Bags, 43 in x 48 in, Extra Heavy-Duty, 22 microns, Black, 150 PK (Z8648WK R01)
- HERITAGE Trash Bag, 38X58, Black, 1.5Mil, PK100 (X7658AK)
- HERITAGE 60 gal Trash Bags, 0.47 mil (12 Micron), Natural, 8 PK (HERV7658MNR01)
- HERITAGE 16 gal Trash Bags, 24 in x 32 in, Premium, 0.35 mil, Black, 500 PK (H4832RK)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 60 in, Super Heavy-Duty, 0.87 mil, Black, 150 PK (S366022K)
- Heritage Trash Bags