Shop All Trash Bags
Heritage
60 gal Trash Bags, 1.50 mil (38 Micron), Black, 100 PK
Mfr # HERX7658AK
Zoro # G507198665
product price: $49.39
/pk 100, $0.49/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- Thickness 1.50 mil (38 Micron)
- Color Black
- % Recycled Content 0.5
- Application Can; Garbage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # HERX7658AK
- Zoro # G507198665
- UPC # 98241054272
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 38" |
Length | 58" |
Details
Capacity | 60 gal |
Material | Resin |
Thickness | 1.50 mil (38 Micron) |
Color | Black |
Item | Trash Bags |
% Recycled Content | 0.5 |
Application | Can; Garbage |
Features | Foldable; Heavyweight |
Description
Liners feature a heavyweight construction to easily handle tough applications Ecofriendly design is made from reprocessed resins to reduce the impact to our environment Dual dispensing box contains individually folded liners for easy dispensing Dark color keeps unsightly waste hidden from view when transporting to the disposal area
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Spot and Stain Remover, 32 oz., Citrus (101109752)
- RENOWN 33 Gal. 16 mic 33 in. x 40 in. Natural Can Liner, 250PK (REN13315)
- SEM PRODUCTS SEM SOAP 12-OZ (SE39362)
- SWIFFER Sweeper Mop, 10 x 4.8 White Cloth Head, 46 in. Silver/Green Aluminum/Plastic Handle (49947)
- HERITAGE Trash Bag, 38X58, Black, 2Mil, PK100 (X7658QK)
- HERITAGE Trash Bags, 0.43 mil (11 Micron), Natural, 10 PK (HERZ8048MNR01)
- HERITAGE 33 gal Trash Bags, 30 in x 39 in, Premium, 0.65 mil, Clear, 250 PK (H6639HC)
- HERITAGE Trash Bag, 38X58, Black, 1.5Mil, PK100 (X7658AK)
- HERITAGE 56 gal Trash Bags, 0.55 mil (14 Micron), Natural, 8 PK (HERV8646HNR01)
- HERITAGE 30 gal Trash Bags, 30 in x 36 in, Premium, 0.9 mil, White, 200 PK (H6036TW)
- GLAD 13 gal Trash Bags, 90 mil (2286 Micron), White, 100 PK (CLO70427)
- Heritage Trash Bags