Shop All Trash Bags
Heritage
60 gal Trash Bags, 0.67 mil (17 Micron), Natural, 200 PK
Mfr # HERZ7660XNR01
Zoro # G201858896
product price: $60.49
/pk 200, $0.30/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-density Polyethylene (HDPE)
- Thickness 0.67 mil (17 Micron)
- Color Natural
- Application Can; Garbage
- Width 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # HERZ7660XNR01
- Zoro # G201858896
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 38" |
Length | 60" |
Details
Capacity | 60 gal |
Material | High-density Polyethylene (HDPE) |
Thickness | 0.67 mil (17 Micron) |
Color | Natural |
Item | Trash Bags |
Application | Can; Garbage |
Features | Coreless Roll; Reinforced; Seal Bottom; Leak Proof |
Description
Heavy-gauge liners are made from high-quality materials for sturdy containment of waste materials. Performance-sealed bottom prevents leakage for dependable use with liquids. Mineral-reinforced material is durable to contain oddly shaped items. One-at-a-time dispensing provides easy access to liners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007784)
- TUNDRA Surprise Bowl Cleaner (58882)
- GEORGIA-PACIFIC 1800 ml Foam Hand Soap Refill Bottle, 2 PK (42718)
- EXAIR Filter Bag for Chip Trapper, 1 micron (901060-1)
- HERITAGE 56 gal Trash Bags, 0.67 mil (17 Micron), Natural, 8 PK (HERZ8648XNR01)
- HERITAGE Trash Bag, 38X58, Black, 1.3Mil, Repro, PK100 (X7658PK)
- HERITAGE Trash Bags, 2 mil (51 Micron), Clear, 100 PK (HERH8850QC)
- HERITAGE 16 gal Trash Bags, 0.31 mil (8 Micron), Natural, 20 PK (HERZ4833LNR01)
- HERITAGE Trash Bag, 33X39, Black, 1.5Mil, 100, PK100 (X6639AK)
- HERITAGE 16 gal Trash Bags, 24 in x 32 in, Premium, 0.35 mil, Black, 500 PK (H4832RK)
- GLAD 8 gal Trash Bags, 20 in x 20 in, Heavy-Duty, 0.69 mil, White, 26 PK (70403)
- Heritage Trash Bags