Shop All Trash Bags
Heritage
56 gal Trash Bags, 1.50 mil (38 Micron), Black, 100 PK
Mfr # HERX8647AK
Zoro # G607198602
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- Thickness 1.50 mil (38 Micron)
- Color Black
- Features Heavy Duty; Durable; Foldable
- % Recycled Content 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # HERX8647AK
- Zoro # G607198602
- UPC # 98241060587
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 43" |
Length | 47" |
Details
Capacity | 56 gal |
Material | Resin |
Thickness | 1.50 mil (38 Micron) |
Color | Black |
Item | Trash Bags |
Features | Heavy Duty; Durable; Foldable |
% Recycled Content | 0.5 |
Application | Can; Waste Disposal |
Description
Liners feature a heavyweight construction to easily handle tough applications Ecofriendly design is made from reprocessed resins to reduce the impact to our environment Dual dispensing box contains individually folded liners for easy dispensing Dark color keeps unsightly waste hidden from view when transporting to the disposal area
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L30 1/4 Fold, Mod Absorb, Double Recreped (DRC), 90 Wipes, 12 x 12 1/2 in, White, 12 Pk (05812)
- XERO White Scrub Pad Pack of Ten, 10PK (209-15-37)
- TRIMACO 48" x 500' 50LB Flooring Paper (BF4850)
- ZEP Foot Valve, For Zep Dispensing Systems (S64901)
- HERITAGE 33 gal Trash Bags, 1.50 mil (38 Micron), Black, 100 PK (HERX6639AK)
- HERITAGE Trash Bags, 25 in x 22 in, 0.35 mil, Clear, 10 PK (HERH4425RCR01)
- HERITAGE Trash Bag, 24X23, Black, 0.9Mil, LLDPE, PK500 (H4823TK)
- HERITAGE 56 gal Trash Bags, 0.55 mil (14 Micron), Natural, 8 PK (HERV8646HNR01)
- HERITAGE 56 gal Trash Bags, 43 in x 48 in, Extra Heavy-Duty, 22 microns, Black, 150 PK (Z8648WK R01)
- HERITAGE Trash Bag, 33X39, Black, 1.5Mil, 100, PK100 (X6639AK)
- CLOROX Clorox CLO78563 13-gal Glad Febreze Fresh Kitchen Bags - 110 per Box (CLO78563)
- Heritage Trash Bags