Shop All Trash Bags
Heritage
56 gal Trash Bags, 0.87 mil (22 Micron), Black, 6 PK
Mfr # HERZ8648WKR01
Zoro # G901858677
product price: $57.49
/pk 6, $9.58/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-density Polyethylene (HDPE)
- Thickness 0.87 mil (22 Micron)
- Features Sturdy; Seal Bottom; Reinforced; Durable; Coreless Roll; Rip Resistant; Tear Resistant; Heavy Duty
- Application Can
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # HERZ8648WKR01
- Zoro # G901858677
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 48" |
Width | 43" |
Details
Capacity | 56 gal |
Material | High-density Polyethylene (HDPE) |
Thickness | 0.87 mil (22 Micron) |
Color | Black |
Item | Trash Bags |
Features | Sturdy; Seal Bottom; Reinforced; Durable; Coreless Roll; Rip Resistant; Tear Resistant; Heavy Duty |
Application | Can |
Description
High-density coreless roll can liners are made of high-quality materials for sturdy performance. A natural mineral reinforcement additive greatly enhances the durability to prevent rips and tears. Performance-sealed bottom distributes the weight evenly throughout the bag to hold more waste. Easy-dispensing box conveniently dispenses liners one at a time for easy access.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN 15 Gal. 8 mic 24 in. x 33 in. Black Can Liner, 1000PK (REN11518)
- BLACK & DECKER dustbuster(R) Cordless Hand Vacuum (HHVI315JO42)
- BOARDWALK Professional Ostrich Feather Duster, 13" Handle (BWK23FD)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Red, Microfiber, ST45R (ST45R)
- HERITAGE 55 gal Trash Bags, 36 in x 58 in, Super Heavy-Duty, 1.5 mil, Black, 100 PK (X7258AK)
- HERITAGE 56 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Natural, 200 PK (Z8648VN R01)
- HERITAGE 56 gal Trash Bags, 0.55 mil (14 Micron), Natural, 8 PK (HERV8646HNR01)
- HERITAGE 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 17 microns, Black, 200 PK (Z7660XK R01)
- HERITAGE Trash Bag, 38X58, Black, 1.3Mil, Repro, PK100 (X7658PK)
- HERITAGE 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.5 mil, Black, 100 PK (X8647AK)
- HUSKY Kitchen Flap Tie Wht 13Gl 80Ct (HK13WC080W)
- Heritage Trash Bags