Shop All Trash Bags
Heritage
56 gal Trash Bags, 0.63 mil (16 Micron), Natural, 8 PK
Mfr # HERZ8648VNR01
Zoro # G601858717
product price: $55.79
/pk 8, $6.97/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-density Polyethylene (HDPE)
- Thickness 0.63 mil (16 Micron)
- Color Natural
- Length 48"
- Application Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # HERZ8648VNR01
- Zoro # G601858717
- UPC # 98241024343
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 48" |
Width | 43" |
Details
Capacity | 56 gal |
Material | High-density Polyethylene (HDPE) |
Thickness | 0.63 mil (16 Micron) |
Color | Natural |
Item | Trash Bags |
Application | Can |
Features | Sturdy; Seal Bottom; Leak Resistant; Reinforced; Durable; Coreless Roll |
Description
Heavy-gauge liners are made from high-quality materials for sturdy containment of waste materials. Performance-sealed bottom prevents leakage for dependable use with liquids. Mineral-reinforced material is durable to contain oddly shaped items. One-at-a-time dispensing provides easy access to liners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARIS PAPER 46898 PEC 7 x 850 in. White Livi Hard Wound Roll Towel, 6PK (46898 (PEC))
- DIAL FIT Antimicrobial Foam Hand Sanitizer Manual Disp Refill, 1200 mL, PK3 (19038)
- BETCO Peroxide Cleaner, 128 fl oz (4 quart) Citrus; Fresh Mint, 1 PK (BET3360400EA)
- 3M Sorbents, 42 gal, 18 in x 50 ft, Universal, Gray, Polyester, Polypropylene, Synthetic Fibers (M-FL550DD/M-F2001)
- HERITAGE 45 gal Trash Bags, 0.63 mil (16 Micron), Natural, 10 PK (HERZ8048VNR01)
- HERITAGE 33 gal Trash Bags, 1.50 mil (38 Micron), Black, 100 PK (HERX6639AK)
- HERITAGE 10 gal Trash Bags, 0.24 mil (6 Micron), Natural, 20 PK (HERZ4824RNR01)
- HERITAGE Low-Density Can Liners, 40-45 Gal, 0.55 Mil, 40 X 46, Clear, 250/carton, PK250 (H8046MC)
- HERITAGE 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Black, 250 PK (Z8048VK R01)
- HERITAGE 56 gal Trash Bags, 0.67 mil (17 Micron), Natural, 8 PK (HERZ8648XNR01)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Heavy-Duty, 0.5 mm, Black, 200 PK (BWK 3339H)
- Heritage Trash Bags