Shop All Trash Bags
Heritage
55 gal Trash Bags, 1.30 mil (33 Micron), Clear, 5 PK
Mfr # HERH8053PCR01
Zoro # G901858660
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.30 mil (33 Micron)
- Max. Load 75 lb
- Application Can
- Length 53"
- Width 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # HERH8053PCR01
- Zoro # G901858660
- UPC # 98241136473
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 53" |
Width | 40" |
Details
Capacity | 55 gal |
Thickness | 1.30 mil (33 Micron) |
Color | Clear |
Item | Trash Bags |
Max. Load | 75 lb |
Application | Can |
Description
Can liners feature Accufit sizing to create a snug fit onto common cans to prevent them from falling inside your container. Thick material reliably contains a wide variety of items for efficient use. One-at-a-time dispensing provides easy access to liners. Cloudy design keeps unsightly waste hidden from view when transporting to the disposal area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH4348N14)
- SAFE STEP 56840 Ice Melter, Crystalline Solid, White, 40 lb Pail (806733)
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag Yellow (MP245567)
- TOUGH GUY 1-1/4 in Strip Finish Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Blue/White, Rayon (1TYY6)
- HERITAGE Trash Bag, 43X47, Clear, 1.1Mil, LLDPE, PK100 (H8647SC)
- HERITAGE Trash Bag, 38X58, Clear, 2Mil, LLDPE, PK100 (H7658QC)
- HERITAGE 56 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Natural, 200 PK (Z8648VN R01)
- HERITAGE 10 gal Trash Bags, 24 in x 24 in, Standard-Duty, 6 microns, Natural, 1000 PK (Z4824RN R01)
- HERITAGE High-Density Waste Can Liners, 16 gal, 12 microns, 24 x 33, Natural, 500PK (Z4833MN R02)
- HERITAGE 7 gal Trash Bags, 20 in x 21 in, Premium, 0.35 mil, Clear, 1000 PK (H4021RC)
- BISSELL HOMECARE 28 x 45 in. Accufit Low Density Can Liners 23 gal Clear (HO530514)
- Heritage Trash Bags