Shop All Trash Bags
Heritage
44 gal Trash Bags, 0.90 mil (23 Micron), Black, 4 PK
Mfr # HERH7450TKRC1CT
Zoro # G001839712
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.90 mil (23 Micron)
- Features Tear Resistant; Puncture Resistant
- Application Garbage
- Length 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # HERH7450TKRC1CT
- Zoro # G001839712
- UPC # 98241140210
- Country of Origin United Kingdom
- Category Trash Bags
Dimensions
Length | 50" |
Width | 37" |
Details
Capacity | 44 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.90 mil (23 Micron) |
Color | Black |
Item | Trash Bags |
Features | Tear Resistant; Puncture Resistant |
Application | Garbage |
Description
Can liners feature Accufit sizing so they fit perfectly into common cans with no excess plastic and no falling completely into the container. Each can liner holds up to 55 lb. or 44 gallons and offers a 0.9 mil thickness. Can liners are designed for use in Rubbermaid 44 gallon waste containers (2643). Premium-quality prime resin resists tears and punctures. Can liners include a natural, (nonpetroleum-based) reinforcement additive so less plastic goes into landfills.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURPHY All Purpose Cleaner, 22 oz Bottle, Citrus, 9 PK (01031)
- ABCO PRODUCTS Whisk 100 Corn Broom (00300-12)
- ALPINE INDUSTRIES Automatic Hands-Free Liquid/Gel Hand Sanitizer/Soap Dispenser with Floor Stand, 1200 mL, Black (ALP430-L-S-BLK)
- ZORO SELECT Bellows Plunger, Polyethylene, CupSize5In. (12G689)
- HERITAGE 55 gal Trash Bags, 1.30 mil (33 Micron), Clear, 5 PK (HERH8053PCR01)
- HERITAGE 60 gal Trash Bags, 38 in x 58 in, Premium, 0.9 mil, Green, 100 PK (Y7658TE R01)
- HERITAGE HER 33 x 39 in. 33 gal 1.5 mil Low-Density Repro Can Liner; Black - Case of 100 (X6639AK)
- HERITAGE High-Density Waste Can Liners, 56 gal, 22 mic, 43 x 48, Natural, 200PK (Z8648VN)
- HERITAGE 16 gal Trash Bags, 24 in x 33 in, Standard-Duty, 6 microns, Natural, 1000 PK (Z4833RN R01)
- HERITAGE 16 gal Trash Bags, 0.50 mil (13 Micron), White, 500 PK (HERH4832MW)
- HERITAGE 16 gal Trash Bags, 24 in x 32 in, Premium, 0.7 mil, Black, 500 PK (H4832HK)
- Heritage Trash Bags